Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761314

Global Industrial™ Contractor 1D Harness, Tongue Buckle Legs, Universal

Product Description
✓ Plated alloy steel mating buckle torso adjusters
✓ 9 grommeted leg adjustment positions
✓ Plated alloy steel dorsal and hip D-rings with mating buckle chest and tongue buckle leg closures

Ensure employees are safe when operating from a height with the Global Industrial™ Contractor 1D Harness. Designed for controlled suspension and descent, the harness features plated alloy steel mating buckle torso adjusters, nine grommeted leg adjustment positions for a wider range of sizes, and paired lanyard parking keepers that will provide balanced function for single and double-leg lanyards. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • No belt
  • Color: Blue
  • Size: Universal
  • Harness style: Vest
  • Weight capacity: 130 lbs. to 425 lbs.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $66.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-425 lbs
    SizeUniversal

    Product Details

    TypeGeneral Industry Harness
    BeltNo
    ColorBlue
    SeriesContractor 1-D
    D-Ring MaterialPlated Alloy Steel
    Webbing MaterialPolyester
    Adjustment TypeMating
    Padding LocationNo Padding
    StyleVest
    Back D-RingYes
    MaterialPolyester
    Package Quantity1
    Leg Strap BuckleTongue
    Chest Strap BuckleMating
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140