Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825170

MPN #: 7012816112

3M™ DBI-SALA® ExoFit X300 Vest Harness 1113004, Back D-Ring, Locking Quick Connect, M

Product Description
3M™ DBI-SALA® ExoFit X300 Vest Harness 1113004, Back D-Ring, Locking Quick Connect, M1113004

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with EX300 and ExX300 XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last.Get into the best, the ultimate comfort, funiction and durability harness, ENEX™.
  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Loops for body belt
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Integrated trauma straps
PRICE
$549.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM

Product Details

Ring TypeBack D-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationHip, Leg, Shoulder
Chest Connection TypeDuo-Lok™ Quick Connect
MaterialPolyester Web
Manufacturers Part Number7012816112
Leg Strap BuckleDual Lock Quick-Connect
Chest Strap BuckleDual Lock Quick-Connect
Brand3M DBI-SALA
TypeFall Arrest Harness
BeltNo
PaddingHip Pad, Leg Pads, Shoulder Pads
ColorBrown
SeriesExoFit NEX
Front D-RingNo
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeDuo-Lok™ Quick Connect
Back D-RingYes
D-RingBack
DescriptionExoFit X300 Vest Style Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver