Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988900

MPN #: ABLT-1000

Air Bag Scissor Lift Table ABLT-1000 48 x 32 1000 Lb. Capacity

Product Description

Table is designed to Lift Products to an Ergonomic Height using Factory Air. Air Bag Scissor Lift Tables use factory air for clean, dependable, maintenance-free operation to raise products up to an ergonomic working height. Standard features include a foot-operated remote control, adjustable upper travel limit valve and state-of-the-art lifetime lubricated bearings. Safety features include a pressure relief valve, pinch point guard and maintenance safety prop. Incoming air must be clean and dry, and regulated to 80 psi (minimum) requiring a ½" incoming airline and filter (not supplied). Rugged all-welded steel construction (welding meets or exceeds AWS Standards) with a durable enamel finish for a lifetime of service.

PRICE
$4,777.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
4777.00
Buy 2 units
4319.00Save $458.00 (10%)
Buy 3+ units
4189.00Save $588.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width32 in
Lowered Height9 in
Raised Height33 in
Weight Capacity1000 lbs
Weight357 lbs
Platform Width32 in
Platform Length48 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeAir Powered Hydraulic
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberABLT-1000
BrandVestil