Features:
- Steel construction for robust lifting on a daily basis
- Unit rolls on phenolic casters for smooth maneuverability
Weights & Dimensions
| Length | 69-7/16 in |
| Width | 32 in |
| Height | 41-1/2 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 31-1/2 in |
| Weight Capacity | 2500 lbs |
| Weight | 518 lbs |
| Distance Across Forks | 27 in |
| Wheel Diameter | 8 in |
| Fork Length | 48 in |
| Fork Width | 6-5/8 in |
Product Details
| Assembly Required | No |
| Type | Electric Powered High-Lift Pallet Jack |
| Color | Blue |
| Wheel Type | Solid |
| Load Wheel Material | Phenolic |
| Voltage | 12 V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | HIPM-2748-DC |
| Steer Wheel Material | Phenolic |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |