Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112895

MPN #: BBL-B001

Bulk Bag Lifter Kit, 1000 lb. Capacity

Product Description
The bulk bag lifter, arms, and rack combination provides the user with an array of choices during the lifting process. The bag lifter with an open centre gives the user flexible access to the top of the bag and the goods included. The additional arms provide support by lying across the bars of storage racks, while the included storage rack design is great for quick movement between areas and stacking during times of storage.

Features:
  • Combination of designs for varying bag lifting needs
  • Lifter includes multiple points for bag placement
  • Fork pockets for quick transport
  • Powder coated finish for baked in added toughness
  • 1 Year limited warranty
  • Made in USA


PRICE
$1,995.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width59-1/2 in
Height61-1/8 in
Weight Capacity1000 lbs
Weight466 lbs
Center to Center of Fork Tine24 in
Fork Opening5 x 2-1/8 in

Product Details

Assembly RequiredYes
TypeForklift Or Hoist Bulk Bag Lifter
ColorBlue
MaterialSteel
Manufacturers Part NumberBBL-B001
BrandVestil

Warranty

Warranty1 Year Limited Warranty (Parts)