Side Mount Steel Floor Lock FL-LK-SMR-L - Left Side Mount
Write a Review
|
Questions & Answers (0)
Product Description
SIDE-MOUNT FLOOR LOCK
Mount to the Side of Carts and Rolling Equipment.
This unique Side-mounted Floor Lock can be mounted to the side of a cart that does not permit flush mounting underneath. Spring-loaded foot operation locks and releases easily. Rubber bottom pad offers maximum gripping power. Rust-resistant stainless steel construction for food service and healthcare related cart applications.
Mount to the Side of Carts and Rolling Equipment.
This unique Side-mounted Floor Lock can be mounted to the side of a cart that does not permit flush mounting underneath. Spring-loaded foot operation locks and releases easily. Rubber bottom pad offers maximum gripping power. Rust-resistant stainless steel construction for food service and healthcare related cart applications.
PRICE
$105.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Bolt Hole Diameter | 7/16 in |
| Plate Size | 6-1/2 x 4-1/2 in |
| Bolt Spacing | 2-7/8 x 3-7/8 (center to center of 1-3/16 long slot) in |
| Retracted Height | 15-15/16 in |
| Extended Height | 18-7/16 in |
Product Details
| Assembly Required | No |
| Type | Left-Side Mount |
| Material | Zinc-plated Steel |
| Caster Index | Floor Locks |
| Manufacturers Part Number | FL-LK-SMR-L |
| Brand | Vestil |