- Designed to lift and move uneven and awkward loads
- Large capacity for moving objects both big and small
- Includes magnets for lifting versatility
- Steel construction for heavy duty performance
- 48 Hr. Quick Ship
- Made in USA
- 90 Days Limited Warranty
Steel Magnetic Spreader Beam 96"L, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This versatile magnetic Spreader Beam is ideal for lifting a variety of loads where headroom is limited. The unit is designed with a powdered coated heavy duty steel construction. The attached magnets allow for easy lifting and transferring of products from workstation to workstation. Powder coated finish limits abrasion and ads durability to the units' longevity.Features:
PRICE
$1,339.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 101-13/16 |
| Width | 8 in |
| Height | 22-7/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 148 lbs |
| Spread | 69 to 93-1/16 in |
| Head Room | 20-15/16 in |
| Upper Bail | 3 x 5 in |
| Upright Height | 22-1/2 in |
Product Details
| Assembly Required | Yes |
| Color | Blue |
| Capacity | 1000 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SBM-10-8-ML |
| Brand | Vestil |
Warranty
| Warranty | 90 Days Limited Warranty (Parts) |