Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112841

MPN #: DRUM-QUAD-C-HDL

Vestil Steel Multipurpose Quad Drum Dolly W/ Handle, 1200 lb. Capacity

Product Description
These multi-purpose dollies have a high polished bright zinc finish for corrosion resistance and (4) 3"" x 1-1/4"" swivel casters. Each unit comes with a 4 foot long nylon pull strap that helps in transporting down aisles or over thresh holds. Rubber-coated hook allows strap to hook on top of drum for storage. Quad Dolly, series DRUM-QUAD, can transport a 5 gallon pail, 30 or 55 gallon drum or LP gas tank. Available with hard rubber or cast iron wheels. Stainless Steel, model DRUM-QUAD-CS-SS, also available. Tri Dolly, series DRUM-TRI, will transport 5 gallon pails, 30 gallon drums or LP gas tank.

Features:
  • Unique multi-purpose design can be used in many drum applications
  • Included handle for simple maneuvering
  • Light and compact for minimal storage space
  • Solid steel construction offers long lasting rugged use
  • 90 days limited warranty
  • 48-Hour Quick ship Item


PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-9/16 in
Width31-9/16 in
Height35-11/16 in
Weight Capacity1200 lbs
Weight37 lbs
Wheel Diameter3 in
Ground Clearance6-1/16 in
Diameter30-3/4 in
Fits Drum Diameter23-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialHard Rubber
TypeSteel Drum Dolly
ColorSilver
Wheel Type4 Swivel
MaterialSteel
Package Quantity1
Drum Capacity30/55 gal
Manufacturers Part NumberDRUM-QUAD-C-HDL
Number of Wheels4
Number of Casters4
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)