Steel Wheel Chock with Handle and Security Chain FAB-10-ERGO
Write a Review
|
Questions & Answers (0)
Product Description
STEEL WHEEL CHOCK WITH HANDLE & SECURITY CHAIN
Chock is constructed of durable steel with a corrosion resistant powder coat finish. Chock includes a 36"H handle for bend-free vehicle chocking, and a 10' security chain.
Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
Chock is constructed of durable steel with a corrosion resistant powder coat finish. Chock includes a 36"H handle for bend-free vehicle chocking, and a 10' security chain.
Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
PRICE
$97.95
1
1
Expected on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 7-1/2 in |
| Height | 10 in |
| Weight | 17 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | FAB-10-ERGO |
| Brand | Vestil |