Ballymore Heavy Duty Mobile Wheel Chock, Adjustable Width, 25"L x 40"W x 96"H
Write a Review
|
Questions & Answers (0)
Product Description
Tired of replacing broken and misplaced wheel chocks? Keep vehicles securely in place during maintenance, loading, or unloading with the Ballymore Heavy Duty Mobile Wheel Chock. Built from all-steel components to withstand years of demanding industrial use, this chock features an ergonomic hand-truck design for easy positioning and transport. Its adjustable width fits a wide range of tire sizes, while a high-visibility safety flag alerts operators when the chock is engaged. Ideal for warehouses, distribution centers, and fleet maintenance operations where reliability and safety come first.
Adjustable Width (Between Chock Bases): 18-1/2", 20-1/2", 22-1/2", 24-1/2", 26-1/2".
Adjustable Width (Between Chock Bases): 18-1/2", 20-1/2", 22-1/2", 24-1/2", 26-1/2".
PRICE
$679.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 40 in |
| Height | 96 in |
| Weight | 120 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 95000025 |
| Brand | Ballymore |
Warranty
| Warranty | 1 Year yr |