Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988024

MPN #: WC-H

Wheel Chock Holder WC-H 12-7/8"W x 7-7/16"D x 6-7/16"H

Product Description
This chock holder allows you to securely store wheel chocks where they are needed. The hanger holds all styles of wheel chocks and allows the driver to easily locate and utilize the chock in accordance with OSHA regulations. Constructed of steel with a yellow powder coated finish for maximum durability, each holder is pre-drilled to accept (4) ¼" mounting bolts (bolts are not supplied).

Note: Usable width is 10-¾".

PRICE
$52.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
52.95
Buy 51 units - 75 units
47.95Save $5.00 (9%)
Buy 76+ units
46.95Save $6.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/16 in
Width12-7/8 in
Depth7-7/16 in
Height6-7/16 in
Weight Capacity40 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeWheel Chock Accessory
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberWC-H
BrandVestil