Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1457292

MPN #: VHD26

Hoffman VHD26, Syspend™ Vhd Motion Arm, 26 in, 10.18X30.65X4.86, Steel/Paint

Product Description
Hoffman VHD26, Syspend™ Vhd Motion Arm, 26 in, 10.18X30.65X4.86, Steel/Paint

Heavy-duty vertical motion pendant arm effortlessly lifts, lowers and repositions HMI enclosures in NEMA Type 4 and 12 environments. Two arm lengths are available with field-adjustable counterbalances to support loads up to 125 lb. No release handle is required to operate the arm.

Features:
  • Mild steel construction
  • RAL 7035 light-gray finish with black end supports
  • Gas spring counterbalance
PRICE
$3,829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity45-125 lbs
Dimension S3 in
Dimension T10 in
Arm Weight54 lbs
Arm Length25 in
A x B x C10.18 x 30.65 x 4.86 in

Product Details

Type4
MaterialSteel
DescriptionVHD-Motion Arm
ColorPaint
Manufacturers Part NumberVHD26
BrandHoffman