Vibco Heavy Duty Electric Vibrator - 2P-75-1
Write a Review
|
Questions & Answers (0)
Product Description
Totally Enclosed Non-Ventilated Heavy-Duty Electric Vibrator. Adjustable force 50 to 100lbs. 3600 VPM, 60 Hz, 110-120 volt, 1 phase. Switch box included.
PRICE
$1,259.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.875 in |
| Width | 4.125 in |
| Height | 5 in |
| Dimension C | 0.3125 in |
| Dimension A | 3 in |
| Dimension B | 4.6875 in |
| Force Weight | 50-100 lbs |
| Dimension D | 3.5625 in |
| Dimension E | 4.125 in |
Product Details
| Horsepower | 1/5 HP |
| Amperage | 0.9 A |
| Series | 2P |
| Hertz | 60 Hz |
| Max Force @ 60Hz | 100 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 110/120 V |
| Material | Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | 2P-75-1 |
| Force Newtons | 222-445 N |
| Decibels | 60 |
| Brand | Vibco Vibrators |