Vibco Adjustable Speed and Force Electric Vibrator - SCR-60
|
Questions & Answers (0)
Product Description
JUNIOR Adjustable Force & Frequency Electric Vibrator, Non Corrosive Plastic Composite Housing to withstand the toughest environment, consisting of a rugged, permanent magnet DC motor, and a SCR DC Speed Control. The control box comes complete with a combination ON - OFF Switch Single Turn Speed Control Potentiometer, Fuse, and a cord with a standard NEMA 5-15P 3-prong plug, ready to be connected to 110 - 120 VAC, 50/60 Hz, 1 Ph. power. Adjustable speed 0 - 4000 Vibrations per Minute (VPM). Motor rated for continuous duty from 950 to 2500 VPM. Intermittent duty only at all other speeds. 85 lbs. of force maximum. Totally enclosed and sealed for wash-down applications. Aluminum and Cast Iron Housings also available.
PRICE
$819.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.375 in |
| Width | 4.5 in |
| Height | 3.25 in |
| Dimension C | 0.3125 in |
| Dimension A | 3.625 in |
| Dimension B | 1.3125 in |
| Force Weight | 60 lbs |
| Dimension D | 3 in |
Product Details
| Amperage | 2.5 A |
| Series | SCR |
| Hertz | 50/60 Hz |
| Max Force @ 60Hz | 85 lbs |
| Adjustable Speed Option | Yes |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Material | Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | SCR-60 |
| Force Newtons | 267 N |
| Decibels | 68 |
| Brand | Vibco Vibrators |