Vibco Small Impact Electric Vibrator - SPR-60HD
Write a Review
|
Questions & Answers (0)
Product Description
Small Impact Heavy Duty Line, cast iron housing with oversized bearings. Fan cooled. 60 lbs of force, 1PH, 50 or 60hz of operation. 3200 VPM. Available in 230V, 1 PH. Must specify at time of ordering.
PRICE
$575.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 6 in |
| Height | 4.25 in |
| Dimension F | 5.875 in |
| Dimension C | 0.375 in |
| Dimension A | 5 in |
| Force Weight | 60 lbs |
| Dimension D | 4 in |
| Dimension E | 0.5 in |
Product Details
| Amperage | 1.5 A |
| Series | SPR |
| Hertz | 50/60 Hz |
| Max Force @ 60Hz | 60 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 115 V |
| Material | Compact Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | SPR-60HD |
| Decibels | 48 |
| Brand | Vibco Vibrators |