Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CI
Write a Review
|
Questions & Answers (0)
Product Description
JUNIOR Adjustable frequency electric vibrator, totally sealed Cast Iron Housing consisting of a rugged, permanent magnet DC motor, and a SCR control box. The control has a cord and plug ready to be connected to 115V AC current. 85lbs. of force maximum, adjustable speed 950-4000 VPM, 1PH. Totally enclosed and sealed for washdown applications. Aluminum and Non Corrosive Plastic Composite Housings available.
PRICE
$949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.375 in |
| Width | 4.5 in |
| Height | 3.25 in |
| Dimension C | 0.3125 in |
| Dimension A | 3.625 in |
| Dimension B | 1.3125 in |
| Force Weight | 60 lbs |
| Dimension D | 3 in |
Product Details
| Amperage | 2.5 A |
| Series | SCR |
| Hertz | 50/60 Hz |
| Adjustable Speed Option | Yes |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Material | Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | SCR-60CI |
| Force Newtons | 267 N |
| Decibels | 68 |
| Brand | Vibco Vibrators |