Vibco Heavy Duty Electric Vibrator - 4P-700-1
Write a Review
|
Questions & Answers (0)
Product Description
Totally Enclosed Non Ventilated Heavy-Duty Electric Vibrator. Adjustable force: 100 to 500 lbs., 1800 VPM. 60 Hz, 115/230 Volt, 6.0/3.0 Amp, 1 Phase. (Factory wired for 115 volt). 1 PH switch box included.
PRICE
$1,855.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.125 in |
| Width | 6.5 in |
| Height | 7.5 in |
| Dimension C | 0.625 in |
| Dimension A | 5 in |
| Dimension B | 8.375 in |
| Force Weight | 100-500 lbs |
| Dimension D | 6 in |
| Dimension E | 6 in |
Product Details
| Horsepower | 1/2 HP |
| Amperage | 6/3 A |
| Series | 4P |
| Hertz | 60 Hz |
| Max Force @ 60Hz | 500 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Material | Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | 4P-700-1 |
| Force Newtons | 445-2224 N |
| Decibels | 63 |
| Brand | Vibco Vibrators |