Vibco Pneumatic Ball Vibrator - BV-190
Write a Review
|
Questions & Answers (0)
Product Description
BV series are dual mount Ball style vibrators, designed for applications requiring medium amounts of vibration. Threaded exhaust port allows for porting air to remote location if necessary. 80 PSI max. operating pressure, 16000 VPM, at 11 CFM of air, with 260 lbs of force. Ball style vibrators must have a filter regulator and lubricator for proper operation. Exhaust mufflers are available for quieter operation.
PRICE
$235.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 5.5 in |
| Height | 3.5625 in |
| Dimension A | 4 in |
| Dimension R | 1.25 in |
| Max Weight Material in Bin | 2600 lbs |
| Dimension F | 40437 in |
| Dimension C | 0.375 in |
| Dimension G | 1.875 in |
| Force Weight | 260 lbs |
Product Details
| CFM @ 40 PSI | 6 CFM |
| Speed VPM @ 40 PSI | 12000 |
| SpeedVPM @ 60 PSI | 14000 |
| Material | Cast Iron Threaded Exhaust |
| Speed VPM @ 80 PSI | 16000 |
| Inlet | 1/4-NPT |
| Manufacturers Part Number | BV-190 |
| Brand | Vibco Vibrators |
| CFM @ 60 PSI | 10 CFM |
| Series | BV |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 11 CFM |
| Enclosure Type | Totally Enclosed |
| Outlet | 1/4" NPT |
| Force Newtons | 1157 N |
| Decibels | 77 |