Vibco Pneumatic End Mounted Piston Vibrator - 10-3/4
Write a Review
|
Questions & Answers (0)
Product Description
Model 10 series pistons single attaching head, 80 PSI max operating pressure, 13000 VPM, 5 CFM Lubricated air is mandatory for proper operation of all piston type vibrators.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.25 in |
| Height | 5.5 in |
| Dimension C | 0.375 in |
| Dimension A | 0.5 in |
| Max Weight Material in Bin | 100-200 lbs |
Product Details
| CFM @ 60 PSI | 3.5 CFM |
| CFM @ 40 PSI | 3 CFM |
| Series | Model 10 |
| Speed VPM @ 40 PSI | 7500 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 5 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 10500 |
| Material | Steel End Mount |
| Speed VPM @ 80 PSI | 13000 |
| Manufacturers Part Number | 10-3/4 |
| Inlet | 1/8-NPT |
| Brand | Vibco Vibrators |