Vibco Pneumatic Ball Vibrator - BV-380
Write a Review
|
Questions & Answers (0)
Product Description
BV series are foot mount Ball style vibrators, designed for applications requiring medium amounts of vibration. Threaded exhaust port allows for porting air to remote location if necessary. 80 PSI max. operating pressure, 6500 VPM, at 20 CFM of air, with 600 lbs of force. Ball style vibrators must have a filter regulator and lubricator for proper operation. Exhaust mufflers are available for quieter operation.
PRICE
$389.95
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.9375 in |
| Width | 7.875 in |
| Height | 5.75 in |
| Dimension A | 6 in |
| Dimension R | 2 in |
| Max Weight Material in Bin | 6000 lbs |
| Dimension F | 1.125 in |
| Dimension C | 0.625 in |
| Dimension G | .2 13/16 in |
| Force Weight | 600 lbs |
Product Details
| CFM @ 40 PSI | 10 CFM |
| Speed VPM @ 40 PSI | 5500 |
| SpeedVPM @ 60 PSI | 6200 |
| Material | Cast Iron Threaded Exhaust |
| Speed VPM @ 80 PSI | 6500 |
| Inlet | 3/8-NPT |
| Manufacturers Part Number | BV-380 |
| Brand | Vibco Vibrators |
| CFM @ 60 PSI | 15 CFM |
| Series | BV |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 20 CFM |
| Enclosure Type | Totally Enclosed |
| Outlet | 3/8" NPT |
| Force Newtons | 2669 N |
| Decibels | 82 |