Vibco Pneumatic Piston Vibrator - 55-1-1/2S
Write a Review
|
Questions & Answers (0)
Product Description
55 Series Silent air cushioned piston vibrators, one piece cast iron design. Slotted mounting holes to accomodate a variety of competitive bolt patterns. 80 PSI max operating pressure. 3200 VPM, 11 CFM. Piston style vibrators must have filter regulator and lubricator for proper operation.
PRICE
$429.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3.5 in |
| Height | 7.25 in |
| Dimension F | 1.125 in |
| Dimension C | 0.625 in |
| Dimension A | 7.5 in |
| Max Weight Material in Bin | 400-1000 lbs |
Product Details
| CFM @ 60 PSI | 9 CFM |
| CFM @ 40 PSI | 6.5 CFM |
| Series | Model 55 |
| Speed VPM @ 40 PSI | 1700 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 11 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 2400 |
| Material | Steel Foot Mount |
| Speed VPM @ 80 PSI | 3200 |
| Manufacturers Part Number | 55-1-1/2S |
| Inlet | 1/4-NPT |
| Brand | Vibco Vibrators |