Vibco Pneumatic Piston Vibrator - 50-1-1/4
Write a Review
|
Questions & Answers (0)
Product Description
50 series Piston Vibrator, impacting style. Heavy-duty three piece steel construction. Max operating pressure 80 PSI, 7000 VPM, at 9 CFM of air. All piston style vibrators must have a filter, regulator, and lubricator for proper operation.
PRICE
$399.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2.5 in |
| Height | 7.9375 in |
| Dimension F | 0.875 in |
| Dimension C | 0.5 in |
| Dimension A | 4.5 in |
| Dimension S | 0.21875 in |
| Max Weight Material in Bin | 400-1000 lbs |
Product Details
| CFM @ 60 PSI | 7 CFM |
| CFM @ 40 PSI | 5 CFM |
| Series | Model 50 |
| Speed VPM @ 40 PSI | 4000 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 9 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 5500 |
| Material | Steel Foot Mount |
| Speed VPM @ 80 PSI | 7000 |
| Manufacturers Part Number | 50-1-1/4 |
| Inlet | 1/4-NPT |
| Brand | Vibco Vibrators |