Vibco Pneumatic Piston Vibrator - 50-2L
Write a Review
|
Questions & Answers (0)
Product Description
50 series piston, three piece steel construction. max operating pressure 80 PSI, 2400 VPM, at 31 CFM of air. All piston style vibrators must have a filter regulator and lubricator for proper operation.
PRICE
$859.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3.5 in |
| Height | 9.4375 in |
| Dimension F | 0.875 in |
| Dimension C | 0.75 in |
| Dimension A | 6 in |
| Dimension S | 0.25 in |
| Max Weight Material in Bin | 8000-20000 lbs |
Product Details
| CFM @ 60 PSI | 26 CFM |
| CFM @ 40 PSI | 17 CFM |
| Series | Model 50 |
| Speed VPM @ 40 PSI | 1600 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 31 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 2000 |
| Material | Steel Foot Mount |
| Speed VPM @ 80 PSI | 2400 |
| Manufacturers Part Number | 50-2L |
| Inlet | 1/4-NPT |
| Brand | Vibco Vibrators |