Vibco Silent Pneumatic Turbine Vibrator - BVS-160
Write a Review
|
Questions & Answers (0)
Product Description
BVS series Silent Turbine Vibrator, speed 11,000 VPM, 8 CFM, at 80 PSI, with 160 lbs of force, threaded exhaust port. No lubrication required. Factory recommended filter regulator for optimum performance.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.875 in |
| Width | 5.5 in |
| Height | 3.625 in |
| Dimension F | 40437 in |
| Dimension C | 0.375 in |
| Dimension A | 4 in |
| Dimension G | 1.875 in |
| Dimension R | 1.375 in |
| Force Weight | 160 lbs |
| Max Weight Material in Bin | 1600 lbs |
Product Details
| CFM @ 60 PSI | 7 CFM |
| Series | BVS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 8 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 9500 |
| Outlet | 3/8" NPT |
| Material | Cast Iron Threaded Exhaust |
| Speed VPM @ 80 PSI | 11000 |
| Manufacturers Part Number | BVS-160 |
| Inlet | 1/4-NPT |
| Force Newtons | 712 N |
| Decibels | 70 |
| Brand | Vibco Vibrators |