Vibco Silent Pneumatic Turbine Vibrator - BVS-510
Write a Review
|
Questions & Answers (0)
Product Description
BVS series Silent Pneumatic Turbine Vibrator. Threaded exhaust port. Cast iron housing standard (Aluminum available). 4500 VPM, 21 CFM, @ 80 PSI, with 900 lbs of force, continuous duty. No lubrication required. Factory recommends filter/regulator for optimum performance.
PRICE
$589.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.75 in |
| Width | 8.9375 in |
| Height | 5.75 in |
| Dimension F | 1.25 in |
| Dimension C | 0.625 in |
| Dimension A | 7 in |
| Dimension G | 3.4375 in |
| Dimension R | 2.25 in |
| Force Weight | 900 lbs |
| Max Weight Material in Bin | 9000 lbs |
Product Details
| CFM @ 60 PSI | 18 CFM |
| Series | BVS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 21 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 4000 |
| Outlet | 3/4" NPT |
| Material | Cast Iron Threaded Exhaust |
| Speed VPM @ 80 PSI | 4500 |
| Manufacturers Part Number | BVS-510 |
| Inlet | 1/2-NPT |
| Force Newtons | 4004 N |
| Decibels | 77 |
| Brand | Vibco Vibrators |