Vibco Silent Pneumatic Turbine Vibrator - BVS-60
|
Questions & Answers (0)
Product Description
BVS series Silent Turbine Vibrator, speed 12,000 VPM, 4 CFM, at 60 PSI, 20 lbs of force, threaded exhaust port. No lubrication required. Factory recommended filter regulator for optimum performance.
PRICE
$189.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.625 in |
| Width | 3.8125 in |
| Height | 2.4375 in |
| Dimension F | 0.625 in |
| Dimension C | 0.25 in |
| Dimension A | 3 in |
| Dimension G | 1.25 in |
| Dimension R | 0.75 in |
| Force Weight | 20 lbs |
| Max Weight Material in Bin | 200 lbs |
Product Details
| CFM @ 60 PSI | 4 CFM |
| Series | BVS |
| Adjustable Speed Option | Yes |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 12000 |
| Outlet | 1/8" NPT |
| Material | Cast Iron Threaded Exhaust |
| Manufacturers Part Number | BVS-60 |
| Inlet | 1/8-NPT |
| Force Newtons | 89 N |
| Decibels | 66 |
| Brand | Vibco Vibrators |