Vibco Silent Pneumatic Turbine Vibrator - FBS-130
Write a Review
|
Questions & Answers (0)
Product Description
FBS series Silent Turbine Vibrator, speed 15000 VPM, 7 CFM, at 80 PSI, with 150 lbs of force, built in exhaust muffler. No lubrication required. Factory recommended filter regulator for optimum performance.
PRICE
$245.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.875 in |
| Width | 3.75 in |
| Height | 2.25 in |
| Dimension F | 0.3125 in |
| Dimension C | 0.375 in |
| Dimension A | 3.1875 in |
| Dimension S | 1.1875 in |
| Dimension G | 1.25 in |
| Force Weight | 150 lbs |
Product Details
| CFM @ 60 PSI | 6 CFM |
| Series | FBS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 7 CFM |
| SpeedVPM @ 60 PSI | 13000 |
| Material | Aluminum Flange Mount |
| Speed VPM @ 80 PSI | 15000 |
| Manufacturers Part Number | FBS-130 |
| Inlet | 1/4-NPT |
| Force Newtons | 667 N |
| Decibels | 68 |
| Brand | Vibco Vibrators |