Vibco Silent Pneumatic Turbine Vibrator - VS-160HT
Write a Review
|
Questions & Answers (0)
Product Description
VS series Silent Turbine Vibrator with built in muffler, for High Temperature Applications (350° F max.). Graphite Impregnated Bearings. 10,000 VPM, 7.0 CFM, @ 80 PSI, with 160 lbs. of force. No lubrication required. Factory recommended filter regulator for optimum performance.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.125 in |
| Width | 2.875 in |
| Height | 3 in |
| Dimension F | 0.6875 in |
| Dimension C | 0.375 in |
| Dimension A | 4 in |
| Dimension G | 2.4375 in |
| Dimension R | 1.4375 in |
| Force Weight | 160 lbs |
| Max Weight Material in Bin | 1600 lbs |
Product Details
| CFM @ 60 PSI | 7 CFM |
| Series | VS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 8 CFM |
| SpeedVPM @ 60 PSI | 10000 |
| Material | High Temp Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 12000 |
| Manufacturers Part Number | VS-160HT |
| Inlet | 1/4-NPT |
| Force Newtons | 712 N |
| Decibels | 70 |
| Brand | Vibco Vibrators |