Vibco Silent Pneumatic Turbine Vibrator - VS-130HS
Write a Review
|
Questions & Answers (0)
Product Description
VS series Silent Pneumatic Turbine Vibrator. High Speed, quick starting version. Built in exhaust muffler. Aluminum housing (cast iron housing also available) 10,500 VPM, 5.5 CFM, @ 60 PSI, with 75 lbs. of force, continuous duty. Intermittent duty to 80 PSI maximum. No lubrication required Factory recommended filter regulator for optimum performance.
PRICE
$295.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.875 in |
| Width | 2 in |
| Height | 2.3125 in |
| Dimension F | 0.375 in |
| Dimension C | 0.375 in |
| Dimension A | 4 in |
| Dimension G | 1.9375 in |
| Dimension R | 15/16 in |
| Force Weight | 75 lbs |
Product Details
| CFM @ 60 PSI | 5.5 CFM |
| Series | VS |
| Adjustable Speed Option | Yes |
| SpeedVPM @ 60 PSI | 10500 |
| Material | High Speed Cast Iron Foot Mount |
| Manufacturers Part Number | VS-130HS |
| Inlet | 1/8-NPT |
| Decibels | 67 |
| Brand | Vibco Vibrators |