Vibco Silent Pneumatic Turbine Vibrator - VS-510
Write a Review
|
Questions & Answers (0)
Product Description
VS series are foot mount Silent Turbine Vibrators with built in exhaust muffler, designed for applications requiring medium amounts of vibration. 80 PSI max. operating pressure, 4500 VPM, at 21 CFM, with 900 lbs of force. 77 dB. No lubrication required A filter regulator is recommended for optimum life & performance.
PRICE
$489.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.9375 in |
| Width | 4.75 in |
| Height | 5.375 in |
| Dimension F | 1 in |
| Dimension C | 0.375 in |
| Dimension A | 5.5 in |
| Dimension B | 1.75 in |
| Dimension G | 4.75 in |
| Dimension R | 2.75 in |
| Force Weight | 900 lbs |
| Max Weight Material in Bin | 9000 lbs |
Product Details
| CFM @ 60 PSI | 18 CFM |
| Series | VS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 21 CFM |
| SpeedVPM @ 60 PSI | 4000 |
| Material | Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 4500 |
| Manufacturers Part Number | VS-510 |
| Inlet | 1/2-NPT |
| Force Newtons | 4004 N |
| Decibels | 77 |
| Brand | Vibco Vibrators |