Vibco Silent Pneumatic Turbine Vibrator - VS-250
|
Questions & Answers (0)
Product Description
VS series Silent Pneumatic Turbine Vibrator. Built in exhaust muffler. Cast iron housing standard (Aluminum available). 7200 VPM, 10.5 CFM, @ 80 PSI, with 500 lbs. of force. 70 dB. No lubrication required. Factory recommends filter-regulator for optimum life & performance.
PRICE
$339.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Width | 3.625 in |
| Height | 3.6875 in |
| Dimension F | 40437 in |
| Dimension C | 0.5 in |
| Dimension A | 4 in |
| Dimension G | 3 in |
| Dimension R | 1.5 in |
| Force Weight | 500 lbs |
| Max Weight Material in Bin | 5000 lbs |
Product Details
| CFM @ 60 PSI | 9 CFM |
| Series | VS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 10.5 CFM |
| SpeedVPM @ 60 PSI | 5500 |
| Material | Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 7200 |
| Manufacturers Part Number | VS-250 |
| Inlet | 1/4-NPT |
| Force Newtons | 2225 N |
| Decibels | 70 |
| Brand | Vibco Vibrators |