x

Take 15% off your entire order!

Offer applied at checkout

Vibration Mount, 2 Threaded Studs, .38" Dia, .50"H, 8-32 Thread

Vibration Mount, 2 Threaded Studs, .38" Dia, .50"H, 8-32 Thread

Item #: WBB831572

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.93

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vibration Mount, 2 Threaded Studs, .38" Dia, .50"H, 8-32 Thread

Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.

  • COLOR FINISH Black
  • BASE DIAMETER 0.38"
  • BRAND J.W. Winco
  • MANUFACTURERS PART NUMBER 351.1-9-13-8-55
  • COUNTRY OF ORIGIN Import
  • STUD LENGTH 0.50"
  • TAPPED INSERTS/THREADED STUDS Steel, Zinc Plated, Blue Passivated, Molded In
  • DUROMETER 55
  • THREAD #8-32
  • LOAD CAPACITY (FT. LBS.) 20 Ft. Lbs.
  • UNIT OF MEASUREMENT Inch (Imperial)
  • SPRING RATE 205 Ft. Lbs./In.
  • HEIGHT 0.50"
  • MAX TRAVEL 0.10"
  • BODY MOUNT Natural rubber (NR), Vulcanized
  • LOAD CAPACITY RANGE (FT. LBS.) 0 - 100 Ft. Lbs.
  • COVER PLATE CONSTRUCTION Steel, Zinc Plated, Blue Passivated, Molded In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vibration Mount, 2 Threaded Studs, .38" Dia, .50"H, 8-32 Thread

Vibration Mount, 2 Threaded Studs, .38" Dia, .50"H, 8-32 Thread

Item #: WBB831572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant