Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vikan

Model # :WBB2680699

MPN #: 556052

Vikan Detail Brush Set W/ HDPE Bristles - 5-1/2"L x 2-3/4"W - Pkg Qty 7

Product Description
Remove dust particles with this versatile set of detail brushes.
Brush Quantity and Sizes:
  • 1 - .7" x 5.3"
  • 1 - .5" x 5.1"
  • 2 - .5" x 3.3"
  • 1 - .12" x 3"
  • 1 - .04" x 2.4"
PRICE
$100.00  Sold in packages of 10 / $10.00 ea

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-49/64 in
Depth5-33/64 in
Height19/32 in
Weight0.1 lbs

Product Details

TypeBrush
ColorRed
MaterialPolypropylene
Package Quantity7
DescriptionHand Brush Kit
Manufacturers Part Number556052
BrandVikan
Bristle MaterialHDPE

Warranty

WarrantyLifetime