Heavy-Duty Vinyl Ezd Ring Reference Binder, 1" Capacity, Red
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty vinyl ezd ring reference binder, 1 capacity, red
Heavy-Duty Vinyl EZD® Ring Reference Binder, 1" Capacity, Red Revolutionary One Touch™ mechanism lets you open, close and lock your binder in one easy step. Gap Free™ feature prevents ring misalignment so pages turn smoothly. Locking EZD® ring has up to 50% more capacity than the same size round ring. Back-mounted rings allow pages to lie flat. Four inside pockets store unbound materials for improved organization. Wide front and back panels fully cover standard dividers and sheet protectors. Exposed rivets on spine.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Heavy-Duty Vinyl EZD® Ring Reference Binder, 1" Capacity, Red Revolutionary One Touch™ mechanism lets you open, close and lock your binder in one easy step. Gap Free™ feature prevents ring misalignment so pages turn smoothly. Locking EZD® ring has up to 50% more capacity than the same size round ring. Back-mounted rings allow pages to lie flat. Four inside pockets store unbound materials for improved organization. Wide front and back panels fully cover standard dividers and sheet protectors. Exposed rivets on spine.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1" |
| Binder Sheet Size | 8-1/2 X 11 |
Product Details
| Type | Binder |
| Binder Material | Polypropylene |
| Color | Red |
| Binder Ring | EZ Ring |
| Binder Style | Non-View Binders |
| Number of Fasteners | 3 |
| Package Quantity | 1 |
| Description | EZD Ring Reference Binder |
| Manufacturers Part Number | 79589 |
| Sheet Capacity | 275 |
| Brand | Avery |