Our vinyl stair tread designs combine the best of two worlds, affordability and durability, without sacrificing the good looks and quality you've come to expect from ROPPE products. Vinyl stair treads are the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. Most styles offer ADA nose-compliant features.
Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41" x 48" Light Brown
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12-7/16 in |
| Height | 1/16 in |
| Weight | 5 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Square Nose |
| Color | Light Brown |
| Surface Material | Ribbed |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Vinyl Light Duty Ribbed Stair Tread Square Nose |
| Manufacturers Part Number | 48162P147 |
| Brand | Roppe |