Bridgeport™ Vinyl Top Folding Table, 48" x 20" x 29", Beige
Write a Review
|
Questions & Answers (0)
Product Description
Cosco's 20" x 48" rectangular folding table has a vinyl top and can be used indoors or outdoors. Non marring footcaps protect floor surfaces. Table is lightweight and easy to set up, take down and store. The antique linen color is attractive in all settings. Packs 1 per carton per color.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 20 in |
| Height | 29 in |
Product Details
| Frame Color Family | Beige |
| Top Color Family | Beige |
| Foldable | No |
| Description | Folding Table |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | C341BP14ANT1E |
| Shape | Rectangle |
| Top Material | Vinyl |
| Brand | Bridgeport |
Warranty
| Warranty | 1 yr |