Features:
- Strong, permanent adhesive backed vinyl labels.
- Label size 4 x 2-1/8", Number size 3-1/2"
Model # :WBB3203819
MPN #: DL9302
Weights & Dimensions
| Length | 4 |
| Width | 2-1/8 |
Product Details
| Material | Vinyl |
| Package Quantity | 50 |
| Color | Black/White |
| Manufacturers Part Number | DL9302 |
| Text | 2 |