LabelMaster® Panel, EZ Removable Vinyl, Orange/Black, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Help meet the marking requirements in 49 CFR or IMDG with Labelmaster's Blank Orange Panels. These durable removable vinyl panels can be used with worded placards to display the 4-digit identification number for a chemical being carried by a vehicle transporting hazardous materials. Stay compliant by displaying these 4-digit panels on all sides of your vehicle. These panels can be filled in with 4-in. vinyl numbers, sold separately. Panels measure 400mm x 160mm. Sold per pack of 25.
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 15-3/4 in |
| Size | 6-5/16" x 15-3/4" |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Vinyl |
| Package Quantity | 25 |
| Color | Orange |
| Manufacturers Part Number | ZOPEZ |
| Brand | LabelMaster |