Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Visual Workplace

Model # :WBB3228656

MPN #: 66-3120-50XL-623

Visual Workplace® Virtual LED Projector, Single Dock Line XL, IP65, 50W, Red

Product Description
The Virtual LED Projectors eliminate the need for painted or adhesive images on the floor. This reduces need to use harsh chemicals to remove paint or adhesives when they have to be reapplied. LED projectors consume significantly less energy than traditional lighting systems such as fluorescent or incandescent bulbs. LED projectors have a long lifespan of over 75,000 hours, meaning they need to be replaced far less often than conventional lighting or physical floor markings. This reduces waste and the environmental impact of maintenance activities. The long 75,000 hour LED lifespan provides up to 13 years of operation (24 hours/day, 5 days/week). Backed by a 5-year manufacturer warranty provides superior quality with no maintenance required.

The LED Dock Line projector system provides a highly visible line projection to assist drivers when backing trailers into terminal docks. Without assistance, injuries can occur, docks and trailers can become damaged, and centering trailers can be time-consuming.

LED Dock Lines are visible on all surfaces including water, mud, gravel, and snow. They work best during morning, evening, and night times.

The LED Dock Lines can be seen in a driver's wing mirrors upon approaching the docking lane and provide a visual indicator that the trailer is centered in the lane.

Includes LED Projector, Power Supply, Cover and Mounting Bracket Sold Separately.

Application:
  • Center trailer to docks while backing up
  • Separate trailers
  • Eliminate replacing pained lines or tape
  • Reduce damage to trailers and dock
  • Decrease time unloading and loading trailers


PRICE
$959.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width11-3/16 in
Height9 in

Product Details

Sign ShapeLine
TypeVirtual LED Projector
ColorRed
Power Source90 - 305 VAC
Mounting LocationCeiling
Wattage50 W
IncludesLED Projector, Power Supply
MaterialAnodized Aluminum
Package Quantity1
Manufacturers Part Number66-3120-50XL-623
BrandVisual Workplace

Warranty

Warranty5 yr