- 2-section Portable Flush ToiletStrong, durable construction
- 90 degree rotating pump-out fitting
- Bi-directional piston pump rinse
- Leak and odour proof seal
- 10L / 2.6 Gal. fresh water tank
- 18L / 4.8 Gal. holding tank
- Waste level indicator
- Large fresh water capacity
- Measures 42cm H x 35cm W x 37cm D
Dock Edge Visa Marine Toilet, 18 Litre, MSD, Grey - DEF319
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-4/5 in |
| Height | 16-1/2 in |
| Weight | 9 lbs |
Product Details
| Style | Visa |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Dock Edge Visa Marine Toilet, 18 Litre, MSD, Grey - DEF319 |
| Color | Gray |
| Manufacturers Part Number | DEF319 |
| Brand | Dock Edge |
Warranty
| Warranty | Limited |