Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dock Edge

Model # :WBB1885719

MPN #: 56-203-F

Dock Edge Dolphin™ Life Ring Buoy S.O.L.A.S. 30", Orange USA 1/Case - 56-203-F

Product Description
Dolphin™ Life Rings are manufactured in North America with U.S. Coast Guard, Canadian Coast Guard and DOT approval. All Dolphin™ Life Rings are rigorously tested and monitored by the Underwriters Laboratories of the United States and Canada. The Ring bodies are warranted for seven years under all climatic conditions and are resistant to fire, oil, and gas. The hard shell prevents tearing and ripping and is virtually vandal proof. The design allows for easy rope replacement should the rope become damaged, thus ensuring the integrity and continued certification of the Ring. Dolphin™ Life Ring Buoys are roto-molded for strength with a polyethylene shell and filled with closed cellular foam for long life under extreme marine conditions. They conform to all standards up to and including S.O.L.A.S. standard 7483. 32lb Buoyancy. USCGA approved.

PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/2 in
Depth4-1/4 in
Height29-1/2 in
Weight9 lbs
Size30"

Product Details

Size Type1/Pack
MaterialPolyethylene
Package Quantity1/Case
DescriptionLife Ring Buoy
ColorOrange
Manufacturers Part Number56-203-F
BrandDock Edge