Dock Edge Dolphin Life Ring Buoy 24", White USA 1/Case - 55-241-F
Write a Review
|
Questions & Answers (0)
Product Description
Dolphin Life Rings are manufactured in North America with U.S. Coast Guard, Canadian Coast Guard and DOT approval. All Dolphin Life Rings are rigorously tested and monitored by the Underwriters Laboratories of the United States and Canada. The Ring bodies are warranted for seven years under all climatic conditions and are resistant to fire, oil, and gas. The hard shell prevents tearing and ripping and is virtually vandal proof. The design allows for easy rope replacement should the rope become damaged, thus ensuring the integrity and continued certification of the Ring. Dolphin Life Ring Buoys are roto-molded for strength with a polyethylene shell and filled with closed cellular foam for long life under extreme marine conditions. 25lb Buoyancy. USCGA approved.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 4 in |
| Height | 24-1/2 in |
| Weight | 6 lbs |
| Size | 24" |
Product Details
| Size Type | 1/Pack |
| Material | Polyethylene |
| Package Quantity | 1/Case |
| Description | Life Ring Buoy |
| Color | White |
| Manufacturers Part Number | 55-241-F |
| Brand | Dock Edge |