Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503881

MPN #: WL9-63247

Wilton Super-Junior Vise W/Clamp-On Swivel, 4" Jaw Width, 2-1/4" Opening, 2" Throat

Product Description
Wilton Super Junior Vises are a general purpose vise available in 2 designs: Clamp-On or Swivel Base. Each vise include steel replaceable top jaws and a 45 degree swivel base.

Features:

  • Super-Junior® Vises come in two styles-clamp-on and swivel base
  • Enclosed design keeps contaminants out and lubrication in for smooth operation
  • Top jaws are grooved and replaceable
  • Double lockdowns ensure stability
  • Both swivel and clamp-on base models can rotate 45° left or right on base
PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5.4 in
Height10.1 in
Jaw Width4 in
Throat Depth2 in
Size2-1/4 in
Net Weight18
Max Opening Capacity2 1/4 " in

Product Details

TypeBench Vise
StyleSuper Junior
Manufacturers Part NumberWL9-63247
Base Type45° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified