Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB503940

MPN #: WL9-63300

Wilton WL9-63300 Model WS4 4" Jaw Width 4" Opening 2-3/4" Throat Shop Vise W/Swivel Base

Product Description
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold.

Features:

  • Replaceable serrated top jaws
  • 360° swivel base with double lockdown for quick and easy positioning
  • Designed for general duty applications
  • Built in pipe jaws handle various pipe sizes
  • Rubber pinch point safety guards
  • Large anvil work surface
  • 30,000 PSI iron castings
PROMOTIONAL PRICE
$209.95

was $239.95
Save $30.00 (13%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.6 in
Width14.6 in
Height6.5 in
Jaw Width4 in
Throat Depth2-3/4 in
Size4 in
Pipe Jaw Capacity5/8 - 2 in
Net Weight23.25
Max Opening Capacity4 " in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Type of NutCenter
Manufacturers Part NumberWL9-63300
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified