Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB3081199

MPN #: WL9-28826

Wilton Combination Pipe and Bench 4-1/2" Jaw Round Channel Vise with Swivel Base

Product Description
Proudly made in the USA, the Combination Pipe and Bench round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Combination Pipe and Bench round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Combination Pipe and Bench vise is equipped with main jaws, pipe jaws and a machined anvil work surface.

See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width4-1/2 in
Throat Depth4-3/4 in
Jaw Height1-1/4 in
Size4-1/2 in
Pipe Jaw Capacity1/8 - 3-1/2 in
Max Opening Capacity7 in
Jaw Depth5/8 in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
StyleRound Channel
Manufacturers Part NumberWL9-28826
Base Type360° Swivel
BrandWilton

Warranty

WarrantyLifetime