Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB241865

MPN #: WL9-28824

Wilton 5-1/2" Jaw Width 2-3/4" Throat Depth Multi-Purpose Vise W/ Rotating Head & Swivel Base

Product Description
Wilton's Multi-Purpose Vises are ideal for general purpose, light tradesman, utility and MRO use. This vise feature 360 degree rotating head to clamp material at any angle, 90 degree left and right indexing for quick set up as well as permanent pipe jaws and a v-jaw to hold round objects vertically.

Features:

  • Rotating head for clamping material at any angle
  • Indexed at 90° left and right for quick set up
  • V-jaw holds 1 - 3" diameter round stock vertically
  • Large built-in anvil for flat shaping
  • Rubber pinch point safety guards
  • Positive locking swivel base rotates 360°
  • Permanent pipe jaws and replaceable serrated jaw faces
PRICE
$355.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity5/8 - 2-1/4 in
Jaw Width5-1/2 in
Throat Depth2-3/4 in
Size5-1/2 in
Max Opening Capacity5 in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Manufacturers Part NumberWL9-28824
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified