Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB503936

MPN #: WL9-63302

Wilton WL9-63302 Model WS6 6" Jaw Width 6" Opening 3-1/2" Throat Depth Shop Vise W/Swivel Base

Product Description
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold.

Features:

  • Replaceable serrated top jaws
  • 360° swivel base with double lockdown for quick and easy positioning
  • Designed for general duty applications
  • Built in pipe jaws handle various pipe sizes
  • Rubber pinch point safety guards
  • Large anvil work surface
  • 30,000 PSI iron castings
PROMOTIONAL PRICE
$479.95

was $545.00
Save $65.05 (12%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8.7 in
Height9.7 in
Jaw Width6 in
Throat Depth3-1/2 in
Size6 in
Pipe Jaw Capacity5/8 - 2 1/2 in
Net Weight45.65
Max Opening Capacity6 " in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Type of NutCenter
Manufacturers Part NumberWL9-63302
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified