Rediform Accounting Planner Record Rule 8-5/8" x 14-1/2" Black
Write a Review
|
Questions & Answers (0)
Product Description
Record book offers the performance and appearance of leather at the cost of vinyl. Design provides comfort as well as archival-safe, Eye-Ease heavyweight ledger paper, sewn into the bindings and lithographed with brown and green inks. Each archival-safe, acid-free sheet is numbered and faintly ruled with margin lines. Design includes a black Texhide cover, burgundy spine and corners, perfect binding and sewn construction for strength and durability.
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 in |
| Depth | 1-5/16 in |
| Height | 14-1/2 in |
Product Details
| Sheets | 300 |
| Type | Ledger |
| Color | Black |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Ledger |
| Punched/Unpunched | Unpunched |
| Ruling | Record |
| Pads | 1 |
| Description | Accounting Planner |
| Package Quantity | 1 |
| Brand | Rediform |