- Hanging Clips for LabWall
- Additional Hanging Clips for LabWall Easily Hang Bins on LabWall
- Uniquely designed for the narrow slats of LabWall
Marketlab Bracket for Tilt Bins on LabWall, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 60761 |
| Type | Hanging Clips |
| Material | Polystyrene |
| Package Quantity | 1 |
| Color | Black |
| Brand | Marketlab |
Related Products
The 18 hole - inside corner bracket is an external fastening method that creates a 90 degree connection. Each side of the bracket has nine holes comprised of three rows and three columns. This fastener requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. The 18 hole - inside corner bracket engages the 2-degree drop-lock feature when the assembly bolts are tightened to the required torque. It is a fastening method that can be repositioned and reused.
Elvex® VB-60™ Visor Bracket For Electric Arc/Utility Faceshield, WELVB60 Features: VB-60™ Visor Bracket For Electric Arc/Utility Applications when Non-Conductive Materials Is Need The VB-60™ Dielectric Visor Bracket is ideal for electric ARC, electric utility and other applications where non-conductive materials is a requirement Smart bracket design permits mounting of Elvex® face shields to most major brands of safety caps Features a strong ratchet spring which holds visors firmly in either up or down positions Newly designed head strap attachment provides a strong and ...
The 8 hole - gusseted inside corner bracket is a strong, external fastening method that creates a 90 degree connection. It has four holes, comprised of two rows and two columns, on each side of the bracket. It requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. The shape of the gusset provides extra material, strengthening the connection. The 8-hole gusseted inside corner bracket engages the 2-degree drop-lock feature when the assembly bolts are tightened to the required torque. It is a fastening method ...
The 4 hole - wide gusseted inside corner bracket is a strong, external fastening method that creates a 90 degree connection. There are two adjacent holes on each side of the bracket. It requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. The shape of the gusset provides extra material, strengthening the connection. The 4 hole - wide gusseted inside corner bracket engages the 2-degree drop-lock feature when the assembly bolts are tightened to the required torque. It is a fastening method that can be ...
The 3 hole - straight transition flat plate small series primary connects profiles within the same product type (either fractional or metric) but of differing series. It is an external fastening method that requires no machining services. This option is reconfigurable and reusable and can provide infinite positioning along the profile T-slot, allowing for a large degree of adjustability. Tip: Use a double slide-in economy T-nut to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.