MSA V-Gard® Visor, PC, Shade 3 IR, Molded, 8"W x 17"L x .098"H, Use With Chin Protectors - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
V-Gard polycarbonate shaded visors are thick and molded to protect against damage from impact, elevated temperatures, weld spatter and infrared (IR) radiation. Ideal for autogenous welding, metal pouring, gas soldering and light cutting/brazing, they're engineered for heavy-duty use.
PRICE
$179.75 Sold in packages of 5 / $35.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 8 in |
Product Details
| Color | Green |
| Series | V-Gard® |
| For Use With | MSA Frame and Hard Hat |
| Includes | Visor |
| Material | Polycarbonate |
| Description | V-Gard® Visor, PC, Shade 3 IR, Molded, Use With Chin Protectors |
| Package Quantity | 5 |
| Manufacturers Part Number | 10115860 |
| Visor Color Family | Green |
| Visor Material | Polycarbonate |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010 ;CSA Z94.3-2007 |